Shop AMPG
See all product information
Create Account
Thumb Screw, 1/4"-28 Thread Size, Knurl Narrow Head, Plain Stainless Steel, 1/2 in Lg
Mfr # Z0784
Zoro # G0777644
product price:Â
$
15.59
/ea
Key Features
Thread Size
1/4"-28
Fastener Length
1/2 in
Head Shape
Knurl Narrow Head
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0784
- Zoro #
- G0777644
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Knurl Narrow Head
- Material
- Stainless Steel
- Finish
- Plain
- Head Material
- Stainless Steel
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Knurled
Description
Thumb Screw, 1/4-28X1/2,5/16X1/2 Hd SS