Shop AMPG
See all product information
Create Account
Thumb Screw, 1/4"-28 Thread Size, Slotted, Plain Stainless Steel, 1/2 in Lg
Mfr # Z0784SL
Zoro # G0777793
product price:Â
$
16.89
/ea
Key Features
Thread Size
1/4"-28
Head Shape
Slotted
Material
Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0784SL
- Zoro #
- G0777793
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Slotted
- Material
- Stainless Steel
- Finish
- Plain
- Head Material
- Stainless Steel
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Knurled
Description
Thumb Screw,1/4-28X.5,5/16X.5 Slot Hd SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.