Shop AMPG
See all product information
Create Account
Thumb Screw, #4-48 Thread Size, Slotted, Plain Stainless Steel, 3/4 in Lg
Mfr # Z0741SL
Zoro # G0808961
product price:Â
$
13.89
/ea
Key Features
Thread Size
#4-48
Head Shape
Slotted
Material
Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0741SL
- Zoro #
- G0808961
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Slotted
- Material
- Stainless Steel
- Finish
- Plain
- Head Material
- Stainless Steel
- Item
- Thumb Screw
- Head Type
- Knurled
- System of Measurement
- Inch
Description
Thumb Screw,4-48X3/4,1/4X1/2 Slot Hd SS