
Thumb Screw, 5/16"-24 Thread Size, Knurl Narrow Head, Plain Stainless Steel, 1-1/2 in Lg
Mfr # Z0797SL
Zoro # G0814780
product price:Â $28.49
/eaKey Features
Thread Size
5/16"-24
Fastener Length
1-1/2 in
Head Shape
Knurl Narrow Head
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z0797SL
Zoro #
G0814780
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-24
Fastener Length
1-1/2 in
Details
Head Shape
Knurl Narrow Head
Material
Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled
Description
Thumb Screw,5/16-24X1-1/2,3/8X5/8, SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.