Thumb Screw, 5/16"-24 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg

  • Mfr # Z0796SL

  • Zoro # G0815234


product price:  $27.45
/ea

Key Features

Thread Size
5/16"-24
Head Shape
Slotted
Material
Stainless Steel
Finish
Plain
Head Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z0796SL
Zoro #
G0815234
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Fastener Length
1 in

Details

Head Shape
Slotted
Material
Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch

Description

Thumb Screw,5/16-24X1,3/8X5/8 Slot Hd SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.