Shop AMPG
See all product information
Create Account
Thumb Screw, #6-48 Thread Size, Knurl Narrow Head, Plain Stainless Steel, 1 in Lg
Mfr # Z0758
Zoro # G0822383
product price:Â
$
13.15
/ea
Key Features
Thread Size
#6-48
Fastener Length
1 in
Head Shape
Knurl Narrow Head
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0758
- Zoro #
- G0822383
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-48
- Fastener Length
- 1 in
Details
- Head Shape
- Knurl Narrow Head
- Material
- Stainless Steel
- Finish
- Plain
- Head Material
- Stainless Steel
- Item
- Thumb Screw
- Head Type
- Knurled
- System of Measurement
- Inch
Description
Thumb Screw, 6-48X1,1/4X1/2 Hd SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov