Shop AMPG
See all product information
Create Account
Thumb Screw, #8-32 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg
Mfr # Z0762SL
Zoro # G0825822
product price:Â
$
12.49
/ea
Key Features
Thread Size
#8-32
Fastener Length
1 in
Head Shape
Slotted
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0762SL
- Zoro #
- G0825822
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Slotted
- Material
- Stainless Steel
- Finish
- Plain
- Head Material
- Stainless Steel
- Item
- Thumb Screw
- Head Type
- Knurled
- System of Measurement
- Inch
Description
Thumb Screw, 8-32X1,3/16X3/8 Slot Hd SS