Shop AMPG
See all product information
Create Account
Thumb Screw, #8-40 Thread Size, Knurl Narrow Head, Plain Stainless Steel, 1/2 in Lg
Mfr # Z0767
Zoro # G0828324
product price:Â
$
12.79
/ea
Key Features
Thread Size
#8-40
Head Shape
Knurl Narrow Head
Material
Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0767
- Zoro #
- G0828324
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-40
- Fastener Length
- 1/2 in
Details
- Head Shape
- Knurl Narrow Head
- Material
- Stainless Steel
- Finish
- Plain
- Head Material
- Stainless Steel
- Item
- Thumb Screw
- Head Type
- Knurled
- System of Measurement
- Inch
Description
Thumb Screw, 8-40X1/2,1/4X1/2 Hd SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov