Shop AMPG
See all product information
Create Account
Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 1-1/2 in Lg
Mfr # Z2144
Zoro # G0784680
product price:Â
$
7.49
/ea
Sold in multiples of 2 for $14.98
Key Features
Thread Size
#10-32
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z2144
- Zoro #
- G0784680
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Round
- Material
- Steel
- Finish
- Black Oxide
- Head Material
- Steel
- Item
- Thumb Screw
- Head Type
- Knurled
- System of Measurement
- Inch
Description
Thumb Scrw,10-32X1-1/2 Rd Hd Dog Pt,Stl