Shop AMPG
See all product information
Create Account
Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 3-1/2 in Lg
Mfr # Z2169
Zoro # G0802932
product price:Â
$
13.19
/ea
Key Features
Thread Size
3/8"-16
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z2169
- Zoro #
- G0802932
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Round
- Material
- Steel
- Finish
- Black Oxide
- Head Material
- Steel
- Item
- Thumb Screw
- Head Type
- Knurled
- System of Measurement
- Inch
Description
Thumb Scrw,3/8-16X3-1/2 Rd Hd DogPt,Stl