Shop AMPG
See all product information
Create Account
Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1-1/2 in Lg
Mfr # Z2156
Zoro # G0814254
product price:Â
$
9.15
/ea
Key Features
Thread Size
5/16"-18
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z2156
- Zoro #
- G0814254
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1-1/2 in
Details
- Head Shape
- Round
- Material
- Steel
- Finish
- Black Oxide
- Head Material
- Steel
- Item
- Thumb Screw
- Head Type
- Knurled
- System of Measurement
- Inch
Description
Thumb Scrw,5/16-18X1-1/2 RdHd DogPt,Stl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov