Shop AMPG
See all product information
Create Account
Thumb Screw, 5/16"-24 Thread Size, Slotted, Plain Stainless Steel, 1/2 in Lg
Mfr # Z0795SL
Zoro # G0814701
product price:Â
$
27.19
/ea
Key Features
Thread Size
5/16"-24
Head Shape
Slotted
Material
Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0795SL
- Zoro #
- G0814701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 1/2 in
Details
- Head Shape
- Slotted
- Material
- Stainless Steel
- Finish
- Plain
- Head Material
- Stainless Steel
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Knurled
Description
Thumb Scrw,5/16-24X.5,3/8X5/8 Slot Hd SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov