Shop AMPG
See all product information
Hex Nut, 1/2"-28, Stainless Steel, Not Graded, Plain, 5/16 in Ht
Mfr # NUT25212UNEF
Zoro # G0639803
product price:Â $25.39
/eaKey Features
Thread Size
1/2"-28
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
5/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT25212UNEF
Zoro #
G0639803
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-28
Hex Height
5/16 in
Hex Width
3/4 in
Details
Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
NEF-UNEF Threads
System of Measurement
Inch
Thread Type
UNEF
Thread Direction
Right Hand
Application
Electrical Switch Mounting
Description
UNEF Hex Nut Panel,1/2 In. -28 Size,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.