Shop AMPG
See all product information
Create Account
Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60151C04-2
Zoro # G6459820
product price:Â $3.49
/ea
Sold in multiples of 3 for $10.47
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
1/4 in
Drive Size
5/32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STR60151C04-2
Zoro #
G6459820
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
1/4 in
Drive Size
5/32
Head Diameter
7/16
Head Height
7/32
Thread Length
7/16
Diameter Thread Size
1/4-20
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Description
Shoulder Screw,18-8 SS,1/4-20",1/4 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.