
Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 45 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M16X45
Zoro # G6458411
product price:Â $17.29
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M12x1.75 mm
Shoulder Diameter
16 mm
Drive Size
8mm
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STR601M16X45
Zoro #
G6458411
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M12x1.75 mm
Shoulder Diameter
16 mm
Shoulder Length
45 mm
Drive Size
8mm
Head Diameter
24mm
Head Height
11mm
Thread Length
18mm
Shoulder Length Tolerance
Standard (+.25mm/-.0mm)
Diameter Thread Size
M12 x 1.75
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Description
Shoulder Screw,18-8 SS,M12x1.75mm,45mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.