This item is Discontinued.

No Product Image Available

This item is Discontinued.

Amplivox Sound Systems

Fitness Package with Transmitter (Discontinued)

Mfr # S1648T
Zoro # G1816419
UPC # 734680016487
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1648T
Zoro #
G1816419
UPC #
734680016487
Country of Origin
United States

Description

The AmpliVox Fitness Package with 16 Channel UHF wireless bodypack transmitter. Frequency: 584 MHz - 608 MHz is essential when conducting aerobics and fitness classes. Now you can reinforce your voice by using a wireless microphone. The AmpliVox reversible black/beige neoprene beltpack secures your wireless microphone transmitter in a pouch that is worn around your waist and the Transmitter stays secure during exercising.
Transmitter Features
• UHF 16 Channel transmitter
•Wireless Body pack receiver
• Distance up to 300 ft.
• 4 hours of talk time
• Frequency range 584.400 - 602.450.
Waterproof Microphone Headset Features:
•Lightweight wireframe headset fits securely for long wearing comfort
•weat resistant headset band
•Rugged cable and connector
•Flexible gooseneck design allows for optimized microphone positioning
•Compatible with wireless microphone transmitters that have a 3.5mm headset connector
Transmitter Fitness Belt Features:
•Hook and Loop fastening for a greater range of fastening capabilities
•Made with fabric covered Neoprene—Durable, moisture resistant, latex-free, machine washable and quick drying
•Hook and loop compartment closure—secures bodypack transmitter
Transmitter Fitness Belt Features:
•Hook and Loop fastening for a greater range of fastening capabilities
•Made with fabric covered Neoprene—Durable, moisture resistant, latex-free, machine washable and quick drying
•Hook and loop compartment closure—secures bodypack transmitter
Transmitter Fitness Belt Features:
•Hook and Loop fastening for a greater range of fastening capabilities
•Made with fabric covered Neoprene—Durable, moisture resistant, latex-free, machine washable and quick drying
•Hook and loop compartment closure—secures bodypack transmitter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.