This item is Discontinued.

This item is Discontinued.
Bluetooth Audio Portable Buddy with Wired Mic, 50W, Black (Discontinued)
Mfr #
S222A
Zoro #
G4584490
UPC # 734680022211
Country of Origin United States
Category PA System Speakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S222A
- Zoro #
- G4584490
- UPC #
- 734680022211
- Country of Origin
- United States
- Item
- Public Address System
- Color
- Black
- Watts
- 50 W
- Connection Options
- Cable
- Frequency Range
- 10000 Sq. ft.
- Features
- Audio Recorder
- Bluetooth
- Yes
- Number of Audio Line Out
- 1
- Product Series
- 222A
- Battery Chemistry
- Alkaline
- Built-in Amplifier
- Yes
- Battery Rechargeable
- Yes
- Total Number of Speakers
- 1
- Number of Microphones Supported
- 3
- Form Factor
- Portable
- Durability
- Weather Proof
- Number of Audio Line In
- 1
- Maximum Battery Run Time
- 200 Hour
- Power Source
- Battery
- Amplifier Power Output
- 50 W
- Number of Batteries Supported
- 10
Dimensions
- Depth (In.)
- 5"
- Width
- 14"
- Height
- 11"
Description
AmpliVox® Bluetooth Audio Portable Buddy with Wired Mic, 50W, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.