This item is Discontinued.

Amplivox Sound Systems Indoor/Outdoor 50-Watt Power Horn Speaker S1270

This item is Discontinued.

Amplivox Sound Systems

Indoor/Outdoor 50-Watt Power Horn Speaker (Discontinued)

Mfr # S1270
Zoro # G1816568
UPC # 734680012700
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1270
Zoro #
G1816568
UPC #
734680012700
Country of Origin
United States

Description

Complete weatherproof horn for indoor & outdoor use made from a durable ABS plastic construction. Designed to connect to amp that supports an 8 Ohms impedance. Includes white mounting base that pivots 90. The typical horn speaker is usually made of metal or polymers and can withstand the outside elements better than the cone type speaker, making the horn speaker popular for outdoor PA use. They are far more efficient, you receive more sound volume at a lower wattage, which also reduces both the size and power requirements of your amplifier. Horn speakers can be best described as "bright" in their sound. The higher frequencies are reproduced very clearly with virtually no bass. The limited frequency response is one reason they are so efficient, they don't waste energy reproducing bass frequencies. The speakers can also project farther without getting "muddy". The end result is better intelligibility at longer distances.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.