This item is Discontinued.
This item is Discontinued.
Lectern, Mahogany, 43-1/2x24x18 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W355-MH
- Zoro #
- G5572165
- UPC #
- 734680235512
- Country of Origin
- United States
Dimensions
- Height
- 43 1/2 in
- Width
- 24 in
- Depth
- 18 in
Details
- Item
- Lectern
- Sound System
- No
- Type
- Floor
- Color
- Mahogany
- Material
- Solid Wood Veneer
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)(R) Certified
- Assembly
- Some Assembly Required
- Green Environmental Attribute
- Product Contains 100% Total Recycled Content
- Shell Material
- Solid Wood Veneer
- Wire Color
- Mahogany
Description
Lectern, Color Mahogany, Material Solid Wood Veneer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.