This item is Discontinued.
This item is Discontinued.
UHF Wireless, Headset Mic and Transmitter (Discontinued)
Mfr #
S1695
Zoro #
G6147237
UPC # 734680016951
Country of Origin China
Category PA System Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1695
- Zoro #
- G6147237
- UPC #
- 734680016951
- Country of Origin
- China
- Item
- Wireless Mic
- Color
- Black
- Accessory Type
- Wireless Mic
- Product Type
- Microphone
- Microphone Type
- Handheld
Dimensions
- Length
- 9.6"
- Diameter
- 2"
Description
Wireless Mic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.