1080p 60fps 2MP HDMI Color Global Shutter CMOS C-mount Microscope Camera
Mfr # HD222-GS
Zoro # G805659899
Product Information
- Brand Amscope
- MFR # HD222-GS
- Zoro # G805659899
- UPC # 840979134913
- Country of Origin China
- Category Microscope Accessories
Description
The HD222-GS is the next-generation live-view imaging system, meant to replace older CCD cameras. The hyper-sensitive CMOS sensor captures images with better efficiency, and much-improved speed compared to CCD sensors. The HD222-GS also uses global-shutter technology which produces smoother motion in video. The camera uses a standard C-mount interface for maximum compatibility with various microscopy-systems. It can be used as a stand-alone recorder when used with an HDMI monitor or television, or live-streamed to a PC via wi-fi for image-capture and video-recording.
The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.
Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEM CNDCTVY STD 84 MCRSEMN (LC187501)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-2OZ)
- UNITED SCIENTIFIC Heavy Liquid Hydrometer (HYMH02)
- AMSCOPE 100X (Oil) Achromatic Microscope Objective for Compound Microscopes (A100X-V300)
- AMSCOPE Microscope Stage Calibration Slide for USB Camera 0.01mm Stage Micrometer (MR095)
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (HL150-AY)
- AMSCOPE 20X Super Wide Field Microscope Eyepieces 30mm (EP20X30-V299)
- AMSCOPE 20X-80X Super Widefield Stereo Trinocular Microscope Head (SW24TZ)
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- Amscope Microscope Accessories