1X C-mount Camera YX-Series Adapter for T670, T750, FM820T, ME520T, PZ620T Trinocular Microscopes

  • Mfr # AD-C10-670
  • Zoro # G516350085
product price: 
$
51.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AD-C10-670
Zoro #
G516350085
UPC #
-
Country of Origin
China

Description

1X Magnification C-mount Camera YX-Series Adapter for T670, T750, FM820T, ME520T, PZ620T Trinocular Microscopes. This is a 1X C-mount photo adapter for AmScope YX-Series trinocular compound microscopes including T670, T750, FM820T, ME520T, and PZ620T. This adapter allows cameras with large image-sensors 1" format to be used without vignetting. Features & Specifications : Power: 1X Camera Sensor Compatibility: 2/3" to 1" Compatibility: T670, T750, FM820T, ME520T, and PZ620T Camera Mount: C-mount1" / 25.4mm diameter Manufactured under ISO 9001 Quality Control Standards


  • Power: 1X
  • Sensor Compatibility: 2/3" to 1"
  • Compatibility: T670, T750, FM820T, ME520T
  • Camera Mount: C-mount(1" / 25.4mm diameter)

Ratings & reviews