This item is Discontinued.

Amscope 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 3MP Camera T120B-3M

This item is Discontinued.

Amscope

2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 3MP Camera (Discontinued)

Mfr # T120B-3M
Zoro # G104418319
UPC # 608729743071
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T120B-3M
Zoro #
G104418319
UPC #
608729743071
Country of Origin
China
Item
Trinocular Compound Microscope
Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V, Wide Band
Megapixels
3MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

The T120 trinocular compound microscope is designed for teaching demonstrations, clinical examinations & laboratory applications. It is an ideal microscope for teachers & students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting, centerable condenser, & Siedentopf head adjustments. Use the microscope for studying fixed or live cells, bacteria, plants & soil, or water samples.


The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. with our specially developed fly-eye lens, the light is evenly distributed at maximum brightness to improve contrast & resolution. Illumination is further enhanced by a centerable Abbe condenser, which can be realigned for any magnification for proper lighting.


Monitor & capture photos & videos with the included 3.0MP USB 2 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. A 0.5X reduction lens is included to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux with essential functionality for capturing photos & videos.


Packing List:
  • One Siedentopf trinocular microscope head

  • One microscope body

  • Four objective lenses: 4X, 10X, 40X, 100X

  • One pair 10X eyepieces

  • One pair 20X eyepieces

  • One blue color filter

  • One dust cover

  • One sample immersion oil
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB Type B to USB type A cable

  • One software CD
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.