2X-225X Trinocular Boom Stand Stereo Zoom Microscope w/20MP Camera & Euromex 4.5W Polarizing 16
- Mfr # SZN-4TW3-LE1975-20MBI3
- Zoro # G316377961
Specifications
Details
- MFR #
- SZN-4TW3-LE1975-20MBI3
- Zoro #
- G316377961
- UPC #
- -
- Country of Origin
- China
Description
2X-225X Trinocular Boom Stand Stereo Zoom Microscope with 20MP Camera & Euromex 4.5W Polarizing 16 LED Ring Light. The NEW SZN-4T matches high-resolution optics with a brawny boom stand for demanding biological and industrial applications. The SZN series shows improvements in resolution, contrast, and distortion compared to our staple SM & ZM series. This model is especially popular in the manufacturing, QC, repair, and engraving industries thanks to its ease of use and reliability. This trinocular model has an additional port for mounting a camera, so you can record videos or photos without replacing an eyepiece. With its wide zoom range and double-arm boom stand, this model will become an indispensable instrument in any workshop or lab.Enhanced features include the ability to set a minimum magnification level by locking the zoom knob, adjustable zoom click intensity, and a shutter pin to switch back and forth between binocular and trinocular modes.OpticsThe advanced optical system in the SZN series microscope produces higher resolutions throughout its zoom range, with stunning contrast and color accuracy. The 0.67X-4.5X objective lenses offer excellent focus depth and a large working distance, with symmetrical zoom knobs to easily move through magnifications. 10X and 25X eyepieces are included, as well as 0.3X and 2X Barlow lenses to provide an expanded magnification range from 2X-225X, with high-eyepoint optics to accommodate glasses or goggles.Magnifications and Working-Distances ObjectiveEyepieceStandard 100mm WD0.3X Barlow 278mm WD2X Barlow 38mm WD10X6.7X-45X2X-13.5X13.4X-90X25X16.8X-112.5X5X-33.8X33.5X-225XOcular AdjustmentEasy Adjustments for Any UserDual ocular diopters can be adjusted to maintain a consistent focus, greatly improving productivity. Sliding interpupillary adjusters ensure each user can properly align the eyepieces for comfortable viewing.Trinocular PortA Dedicated Port for ImagingThe switched trinocular photo port provides a dedicated mount for a camera. When the photo port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera to guarantee the best quality images.Double-arm Boom-StandHeavy-duty, Multi-pivoting SupportThe multi-pivoting, double-arm stand provides a stable, flexible support system. A drop-down column allows the head to be positioned at virtually any angle. Ball bearings provide smooth movement of the lateral arms, which
- 2X-225X extended zoom magnification using high-resolution Greenough stereoscopic objective lenses with 10X and 25X eyepieces, and 0.3X and 2X Barlow lenses.
- High-resolution SZN series optics provide improved sharpness with lower distortion.
- A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not.
- Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
- The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
- A trinocular photo-port provides a dedicated mount for adding a camera.
- This microscope is ideal for laboratories, repair shops, and engravers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.