This item is Discontinued.

Amscope 40X-1000X Plan Infinity Laboratory Compound Microscope With 9.7" Touchscreen Imaging System T720Q-TP

This item is Discontinued.

Amscope

40X-1000X Plan Infinity Laboratory Compound Microscope With 9.7" Touchscreen Imaging System (Discontinued)

Mfr # T720Q-TP
Zoro # G604418277
UPC # 840979102035
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T720Q-TP
Zoro #
G604418277
UPC #
840979102035
Country of Origin
China
Item
Digital Microscope
Magnification Range
40X-1000X
Head Type
Digital
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
4X, 10X, 20X, 40X, 100X
Light Source
LED
Power Supply
110V, Wide Band
Megapixels
5MP
Includes
Microscope, Power Cord, Camera, User Manual

Dimensions

Width
16
Length
23
Height
19

Description

The T720Q-TP is a feature-rich microscope With a turnkey 9.7” touchscreen tablet-based imaging system. Designed for professional biological applications & advanced education, the microscope offers high-end features. Its infinity-corrected optical system ensures reliable, low-distortion magnification, With plan-achromatic corrections for accurate colors, excellent field flatness & edge-to-edge sharpness. A quintuple lens-turret is used, providing five levels of magnification. The Koehler-design LED illumination system provides bright, evenly-distributed light for maximum contrast & definition. This model is a popular choice for veterinarians & university laboratories.


The trinocular head accommodates simultaneous viewing through both eyepieces & the top-mounted photo port which accommodates a wide range of imaging systems. The binocular viewing tubes use Siedentopf adjustment to easily fit any user. Focusable eyepieces are used to compensate for users With astigmatism or asymmetrical sight.


For added flexibility, the tablet is equipped With a micro-HDMI output to expand your display to a larger format when needed, such as a television or monitor. When it comes to file storage, you will be spoiled for choices: you can use the internal storage, save to a microSD card or USB device, or transfer files over you wi-fi network. Wi-fi connectivity not only offers networking possibilities for sharing images, but for performing online tasks while you work.


Packing List:
  • One trinocular head

  • One microscope body

  • Five objective lenses: 4X, 10X, 20X, 40X, 100X

  • One pair 10X eyepieces

  • One tablet With integrated camera

  • One AC adapter (US & Canada Standard)

  • One power cord (US & Canada Standard)

  • One dust cover
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.