This item is Discontinued.

Amscope 40X-1000X Trinocular Inverted Biological Microscope With Phase-contrast, 3MP USB 2 Camera IN300TC-3M

This item is Discontinued.

Amscope

40X-1000X Trinocular Inverted Biological Microscope With Phase-contrast, 3MP USB 2 Camera (Discontinued)

Mfr # IN300TC-3M
Zoro # G004418075
UPC # 13964567786
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IN300TC-3M
Zoro #
G004418075
UPC #
13964567786
Country of Origin
China

Dimensions

Height
19
Width
13
Length
30

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 20X, 40X
Light Source
Halogen
Power Supply
110V
Megapixels
3MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

The IN300T provides high-resolution optics & an inverted illumination system in a stable, ergonomic design for observing cell cultures & other biological & chemical specimens in brightfield & phase-contrast. The inverted form accommodates larger specimen containers, With multiple specimen templates & mechanical stage controls to improve workflow. High-resolution optics & phase-contrast capability maximize contrast & clarity to ensure high quality images.


The Viewing Head

The viewing head has a 45&deg incline & Siedentopf interpupillary adjustment for flexibility & comfort. Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. For users With astigmatism or asymmetrical vision, the right ocular can be adjusted to fine-tune focus. The trinocular format provides a dedicated photo-port for mounting a microscopy camera for capturing photos or videos. The 23mm photo port is height-adjustable to match focus With the eyepieces.


Digital Imaging

Monitor & capture photos & videos With the included 3.0MP USB 2 camera. The C-mount camera is specially designed for use With microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. A 0.5X reduction lens is included to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux With essential functionality for capturing photos & videos.


Packing List:
  • One inverted microscope

  • Four objectives lenses: 4X, 10X(Ph), 20X(Ph) & 40X

  • One pair 10X eyepieces

  • One pair 25X eyepieces

  • One phase-contrast annulus board

  • One top-mount illuminator

  • One 30W halogen bulb

  • One dust cover

  • Color filters

  • One power cords (North America st&ard)
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB Type B to USB type A cable

  • One software CD
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.