This item is Discontinued.

This item is Discontinued.
40X-2500X LED Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage With 14MP USB 3 Camera (Discontinued)
Specifications
Product Information
- MFR #
- T250C-14M3
- Zoro #
- G404418163
- UPC #
- 840979125164
- Country of Origin
- China
Dimensions
- Height
- 10
- Length
- 20
- Width
- 12
Details
- Item
- Trinocular Compound Microscope
- Magnification Range
- 40X-2500X
- Head Type
- Trinocular
- Magnification - Eyepiece Lens
- 10X, 25X
- Magnification - Objective Lens
- 4X, 10X, 40X, 100X
- Light Source
- LED
- Power Supply
- 110V, Wide Band
- Megapixels
- 14MP
- Includes
- Microscope, Power Cord, Eyepiece(s), Camera, User Manual
Description
The T250 trinocular compound microscope is small, but it packs a big punch. The sleek, compact design uses a minimal footprint while providing high-efficiency features like a Siedentopf head, coaxial coarse & fine focus, & a 2-layer mechanical stage. The reversed lens turret maximizes the stage's working space. The microscope is perfect for classroom workstations or labs With limited space.
To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, & the ocular tubes are angled at 30° to comfortably accommodate a seated position With out neck strain. The head can also be rotated 360° to accommodate multiple users. Various eyepieces can be used to increase the overall optical magnification. The trinocular photo-port adds a dedicated mounting tube for cameras. The 23mm tube is height-adjustable to fine-tune the focus to match the eyepieces.
Monitor & capture photos & videos With the included 14.0MP USB 3 camera. The C-mount camera is specially designed for use With microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. The USB 3 connection provides greater b&width for faster frame-rates. A 0.5X reduction lens is included to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux With essential functionality for capturing photos & videos.
Packing List: