This item is Discontinued.

Amscope 6 1/2 in. Locking Straight Fiber Grip Tweezers TW-415-05PK

This item is Discontinued.

Amscope

6 1/2 in. Locking Straight Fiber Grip Tweezers (Discontinued)

Mfr # TW-415-05PK
Zoro # G805660031
UPC # 840979189135
Country of Origin China
Category Tweezers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW-415-05PK
Zoro #
G805660031
UPC #
840979189135
Country of Origin
China

Description

AmScope 6 1/2 in. Locking Straight Fiber Grip Tweezers


General purpose, ideal for use in laboratories and schools. Made of stainless steel, this straight tip, fiber-grip tweezers are ideal for bending, separating and removing small items.


Features:


  • Stainless steel finish provides excellent corrosion resistance

  • Ideal for bending, separating and removing small items

  • Long straight tip is helpful when working in confined spaces

  • Specifications:


  • Tip Style: Straight, Smooth

  • Length: 6 1/2 in. - 165mm

  • Material: Stainless Steel, Fiber Grip

  • Weight: 0.1 lb
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.