This item is Discontinued.

Amscope 6 in. Serrated Tip College Forceps with Lock TW-400-10PK

This item is Discontinued.

Amscope

6 in. Serrated Tip College Forceps with Lock (Discontinued)

Mfr # TW-400-10PK
Zoro # G005659743
UPC # 840979189357
Country of Origin China
Category Tweezers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW-400-10PK
Zoro #
G005659743
UPC #
840979189357
Country of Origin
China

Description

AmScope 6 in. Serrated Tip College Forceps with Lock


General purpose, ideal for use in laboratories and schools. Made of stainless steel, these curved tip forceps are ideal for bending, separating and removing small items.


Features:


  • Stainless steel finish provides excellent corrosion resistance

  • Ideal for bending, separating and removing small items

  • Curved tip is helpful when working in confined spaces

  • Handcrafted for perfect balance

  • Specifications:


  • Tip Style: Curved, Serrated

  • Length: 6 in. - 150mm

  • Material: Stainless Steel

  • Weight: 0.05 lb
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.