7X-45X Trinocular Stereo Zoom Microscope w/144 LED Compact Ring Light and 1.3MP USB 2.0 C-mount Cam
- Mfr # SM-1TS-144S-M
- Zoro # G316352883
Specifications
Product Information
- MFR #
- SM-1TS-144S-M
- Zoro #
- G316352883
- UPC #
- -
- Country of Origin
- China
Description
7X-45X Trinocular Stereo Zoom Microscope w/144 LED Compact Ring Light and 1.3MP USB 2.0 C-mount Camera on Pillar Stand. This is a trinocular stereo microscope with a 144-LED compact ring light and a 1.3MP USB digital camera. The microscope has a super widefield optical system that provides a very large zoom magnification power 6.5:1 which offers a large working distance 4", 100mm. The trinocular port uses the third port for camera capabilities, or a third party to view as well, giving you the remaining two ports to view your specimen. The 144-LED ring light has a compact design with a built-in dimmer, providing cool, even and bright LED illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for manufacturing engineers, lab technicians, gemologists, circuit board inspectors, and anyone in electronic and semiconductor industries. It is also the right microscope for biological laboratory applications that require low heat release. Features: A perfect LED stereo inspection microscope with a 1.3MP color digital camera Variable, cool, even and bright 144-LED ring illumination 7X-45X super wide zoom magnification power 4" 100mm extremely large working distance High resolution with great flatness and contrast, giving sharp and clear images Trinocular head with 45-degree inclined 360-degree swiveling eye tubes 30mm SUPER widefield high-eyepoint eyepieces with a 20 mm field of view Sharp stereo erect images with a wide field of view Crystal clear, original true color microscope images Dual eye tubes with adjustable diopters Contemporary table stand Accurate alignment reduces eye strain for longer periods of viewing Full optical glass elements Precise ground glass lenses Full metal chrome-plated mechanical components Adjustable interpupillary distance Rubber eyeguards included Manufactured Under ISO 9001 Quality Control Standard Excellent Specifications: Head: 360 degree rotatable 45 degree inclined tr
- 7X-45X Super widefield zoom magnification power with crystal clear images
- 1-1/4" (33mm) super widefield view and 4" (100mm) working distance
- 1.3MP digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10
- 144-LED ring light with a compact design and built-in dimmer
- Sturdy all-metal pillar stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.