GE300 Cordless LED Jewel Gem Zoom Trinocular Stereo Microscope 7X-90X on Pillar Stand w/Darkfield S
- Mfr # GM300TY
- Zoro # G216356318
Specifications
Details
- MFR #
- GM300TY
- Zoro #
- G216356318
- UPC #
- -
- Country of Origin
- China
Description
GE300 Series Cordless LED Jewel Gem Zoom Trinocular Stereo Microscope 7X-90X Magnification on Pillar Stand with Darkfield Stage. With rotatable darkfield stage and cordless LED illumination, this advanced 7X-90X trinocular jewelry/gem stereo zoom microscope comes with a trinocular zoom head, adjustable inclined-pillar stand, rotatable round stage with darkfield condenser and iris, 3D jewelry/gem clamp, and LED illumination system with top reflected and bottom transmitted lights. The trinocular port enables to add photographic or video capability. The adjustable inclined-pillar stand ensures a comfortable observation. The rotatable darkfield condenser and the 3D gem clamp make it possible to measure gem angles. The illumination system adopts contemporary high-power LED lamps, providing rich spectrum, high-temperature color though the LED light is cool, and close-to-daylight illumination. The flexible top gooseneck lamp shines light down onto objects, used to observe the surface details and fine structures of jewels or gemstones. The transmitted light through the darkfield condenser is designed for the examination of the inside quality of diamonds. With the cordless LED system and the wide-voltage 90-240V adapter/charger included for wall-power convenience, this microscope is great for both on-site and in-house applications. It offers crystal clear images, extremely wide zoom magnification range 13:1, and large working distance 4". It is an perfect instrument for gemologists, jewelry dealers and collectors. Features : An advanced 7X-90X trinocular jewelry/gem microscope with rotatable darkfield stage and cordless LED illumination Large rotatable round stage with built-in darkfield condenser, 3D gem clamp and graduations Adjustable inclined-pillar stand for easy and comfortable observation Possible to measure gem angles Contemporary high-power LED system providing rich spectrum, high-temperature color, and close-to-daylight illumination Flexible gooseneck top reflected light with adjustable intensity Bright white LED bottom ring lamp and powerful central light with dimmer for best darkfield illumination Cordless rechargeable power system for easy operation and portable on-site uses Wide-voltage 90V-240V adapter/charger included for wall-power convenience Built-in darkfield condenser with iris 3D flexible gem clamp 45 degree inclined 360 degree rotatable trinocular head Trinocular port for adding photographic or video capability Extremely lar
- 7X-90X super widefield cordless zoom magnification optical system offers crisp sharp clear stereo images
- Rechargeable brightfield & darkfield LED illumination
- Inclinable-pillar stand for easy and comfortable operation
- Complete accessories for jewel/gem applications included
- Wide band (90V-240V) power supply with adapter/recharger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.