GM400 Advanced Jewel Gem Zoom Trinocular Stereo Microscope 3.5X-45X Magnification on Track Stand

  • Mfr # GM400TX
  • Zoro # G316356676
product price: 
$
2,022.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GM400TX
Zoro #
G316356676
UPC #
-
Country of Origin
China

Description

GM400 Series Advanced Jewel Gem Zoom Trinocular Stereo Microscope 3.5X-45X Magnification on Track Stand. This high quality microscope is designed for professional jewelers and gemologists. It includes a 3.5X-45X super widefield zoom stereo microscope head, 3D jewelry/gem clamp tweezers, rotatable round stage with darkfield iris condenser and professional GEM stand. It offers 8" 200mm working distance, 2-1/2" 65mm super wide field of view and 13:1 large zoom magnification range. The microscope is illuminated with a 30W darkfield halogen light built in to the base and a 7W gooseneck rectangular fluorescent incident light box, providing rich spectrum, high-temperature color and close-to-daylight illumination. The incident light box shines light down onto objects, used to observe the surface details and fine structures of jewels or gemstones. The transmitted light through the darkfield condenser is designed for the examination of the inside quality of diamonds. This microscope is manufactured under the strict guidelines established under ISO 9001:2000 Standards. Features: A high quality professional 3.5X-45X trinocular jewelry/gem microscope with rotatable darkfield stage A right microscope for distinguishing genuine & imitation gems and judging production origin Comfortable Ergonomic design High resolution sharp images with both bright and dark field illumination Large rotatable round stage with built-in darkfield condenser, 3D gem clamp and graduations Adjustable stand for easy and comfortable observation Possible to measure gem angles Advanced halogen system providing rich spectrum, high-temperature color, and close-to-daylight illumination Flexible gooseneck-supported rectangular incident top fluorescent lamp Bright halogen bottom light with dimmer for best darkfield illumination Built-in darkfield condenser with iris 3D flexible gem clamp 45 degree inclined 360 degree rotatable trinocular head Trinocular port for adding photo or video capability Large zoom magnification range High resolution optics with great flatness and contrast Sharp stereo erect images over a wide field view Crystal clear original true color images Eye tube with adjustable diopter Accurate alignment ensuring a fatigue-free viewing Full optical glass elements Precise ground glass lenses All metal mechanical components Adjustable interpupillary distance Rubber eye-guards included Manufactured under restrict ISO 9001 quality control system for microscope Specifications: Head


  • A sophisticated jewel gem microscope for professionals
  • 3.5X-45X super widefield stereo zoom magnification setting
  • Offering crisp clear brightfield / darkfield microscopy images
  • Flexible inclinable stand w/ a professional gemology stage
  • Incident (top) and transmitted (bottom) illumination system
  • Built-in darkfield condenser w/ iris diaphram

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.