GM400 Advanced Jewel Gem Zoom Trinocular Stereo Microscope 7X-45X on Track Stand w/LED Top-light an
- Mfr # GM400T-LED-20MBI3
- Zoro # G116356715
Specifications
Product Information
- MFR #
- GM400T-LED-20MBI3
- Zoro #
- G116356715
- UPC #
- -
- Country of Origin
- China
Description
GM400 Series Advanced Jewel Gem Zoom Trinocular Stereo Microscope 7X-45X Magnification on Track Stand with LED Top-light and 20MP USB Camera. The GM400T-LED is designed for professional jewelers and gemologists. It features a 7X-45X zoom stereo microscope head with a wide field-of-view. The trinocular head provides a switchable photo-port for mounting a camera. The support system features a rotating footprint for easy turning, and a reclining arem for sitting or standing. The sub-stage halogen illuminator provides switchable brightfield and darkfield with an iris aperture for transmitted lighting. A gooseneck-mounted LED lamp provides reflected illumination for surface inspection. All lights are variable-intensity for prcision control. The stage-mounted gem-clamp can be swiveled and twisted for precise positioning. The 20MP USB camera can be used with PC and Mac computers, and provides extremely high-resolution images. The included software provides a live view for on-screen viewing, and multiple capture resolutions. The Windows version includes enhanced editing and measuring tools. Features: A high quality professional 7X-45X trinocular jeweler's microscope Comfortable Ergonomic design High resolution sharp images with both bright and dark field illumination Large rotatable round stage with built-in darkfield condenser, 3D gem clamp and graduations Adjustable stand for easy and comfortable observation Possible to measure gem angles Advanced halogen system providing 100% CRI illumination for brightfield and darkfield illumination Flexible gooseneck-supported LED top-light for reflected illumination Built-in darkfield with iris-aperture 3D flexible gem clamp 45 degree inclined 360 degree rotatable trinocular head Trinocular port for adding photo or video capability Large zoom magnification range High resolution optics with great flatness and contrast Sharp stereo erect images over a wide field view Crystal clear original true color images Eye tube with adjustable diopter Accurate alignment ensuring a fatigue-free viewing Full optical glass elements Precise ground glass lenses All metal mechanical components Adjustable interpupillary distance Rubber eye-guards included Manufactured under restrict ISO 9001 quality control system for microscope Unbeatable lowest price guaranteed or the difference back! Satisfaction guaranteed or your money back! Specifications: Head: 45 degree inclined 360 degree swiveling trinocular Eyepiece: 30mm widefield WF10X/20 Objectiv
- A sophisticated jewel gem microscope for professionals
- 7X-45X super widefield stereo zoom magnification setting
- Offering crisp clear brightfield / darkfield microscopy images
- Flexible inclinable stand w/ a professional gemology stage
- Incident (top) and transmitted (bottom) illumination system
- Built-in darkfield w/ iris diaphram
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.