H100 Portable Shop Measuring Monocular Stereo Microscope 100X Magnification with 1MP USB Camera
- Mfr # H100-E1
- Zoro # G216356455
Specifications
Details
- MFR #
- H100-E1
- Zoro #
- G216356455
- UPC #
- -
- Country of Origin
- China
Description
H100 Series Portable Shop Measuring Monocular Stereo Microscope 100X Magnification with 1MP USB Camera. This measuring shop microscope offers 100X magnifications with 1MP color USB camera. Combining compact design and exceptional precise optics, it is an ideal shop tool, giving clear images with flat field of view. WF10X eyepiece with direct reading reticle no calibration required shows metric scales and allows for precise measurement. Adjustable penlight makes it versatile. TThe digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth. This microscope system offers high quality clear images and unbeatable low price. Features : A shop measuring microscope with color USB digital image system! 100X magnification setting Built-in scale showing millimeters 0.1mm Graduation Adjustable pen light Full metal body Manufactured under ISO 9001 Quality Control Standard. Excellent. Specifications : Total Magnification: 100X Power of Eyepiece: 10X Power of Objective: 10X Reading Graduation: 0.05mm, 0.02mm and 0.01 under 20X, 50X and 100X respectively Focusing Range: 30mm Diameter of Viewing Field: 17mm Reticle of Eyepiece: 0.1 micrometer USB Camera Resolution: 1MP Illumination System: pen lamp with two AA batteries Overall Size: 65mm 2-1/2" base diameter x 250mm 9-7/8" height Camera Specifications: Sensor: Aptina Sensor Type: CMOS Sensor Size: 4.6x3.7mm Pixel Size: 3.6 Resolution: 1MP Frame Rate: 7.5@1280x1024,12.5@1024x768,12.5@800x600 Compatibility: Windows 32/64 bit XP/Vista/7/8/10, Mac OSX Mac software not provided Software Specifications: OS Requirements: Windows 32/64 bit XP/Vista/7/8/10 Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port Shipping List : One Shop Microscope Body One Widefield 10X Eyepiece with Reticle Graduated in 100 Units One 10X Achromatic Objective One Pen Light User's Manual Download One 1.3 MP USB Camera Shipping Weight: 6 lbs
- Includes an AmScope Exclusive – digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.