IQCREW by Kid's Premium Portable LCD Color Digital Microscope w/Look and Learn Rock and Mineral Co
- Mfr # DM130-16GB-15A-NGRK-TW
- Zoro # G416323080
Specifications
Details
- MFR #
- DM130-16GB-15A-NGRK-TW
- Zoro #
- G416323080
- UPC #
- -
- Country of Origin
- China
Description
IQCREW by Kid's Premium Portable LCD Color Digital Microscope with Look and Learn Rock and Mineral Collecting Activity Kit. An All-In-One STEM Kit That Helps Children To Explore, Learn, And Grow! Your child will get hours of entertainment with IQCREW by AmScopes New Look and Learn Rock and Mineral Collecting Activity Kit - a great fun tool for continuing your childs education in a multi-disciplinary way. This unique pairing of our excellent portable LCD microscope with a digital screen comes with a book on rocks and minerals by National Geographic Kids and our 15-piece collection of rock and mineral samples will provide hours of fun and learning for your child.The Learning Starts Right Away And Keeps On Going For Hours And HoursJust take a rock or mineral sample from the kit, place it on the microscope stage, turn it on to begin studying the sample microscopically in full color. The 3.5-inch screen shows crisp and clear images in seconds - in fact - many children find it easier to use this type of digital microscope rather than the traditional style with eyepieces to look through. Your child can even save images or movies of their rock specimens on the included 16GB microSD card or on their computer - which connects to the microscope and runs using easily downloaded software.With its lithium battery, this microscope is portable and can go wherever your child goes exploring and is great for looking at any object - insects, plants, crystals, and more! Your child will get years and years of enjoyment from this microscope!
- Help continue your childâ€TMs learning and fun with our innovative microscope and rock and mineral collecting kit&;
- Includes our portable LCD color digital microscope with a 3.5-inch color screen and magnification with zoom, coarse and fine focus capabilities and much more!&;
- Kit includes a 32 page full color book on rocks and minerals by National Geographic Kids, Kit also includes 15 beautiful rock samples in a decorative box to let your child begin analyzing rocks and minerals immediately&;
- Plastic tweezers included to make handling rock samples easy for young children&;
- Save images or videos to the included 16GB microSD card&;
- Includes AC adapter and a rechargeable lithium battery for using the microscope anywhere&;
- Use USB or TV cables to view images on a monitor, PC or MAC&;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.