This item is Discontinued.

This item is Discontinued.
Q-Scope 10X-50X, 200X 2MP Handheld USB Digital Microscope With LED Illumination & Polarizer (Discontinued)
Specifications
Product Information
- MFR #
- QS-20200-P
- Zoro #
- G504417219
- UPC #
- 840979134395
- Country of Origin
- China
Dimensions
- Length
- 10
- Width
- 8
- Height
- 5
Details
- Item
- Digital Microscope
- Includes
- Microscope, Power Cord, Camera, User Manual
- Optical Magnification Range
- 10X-200X
- Light Source
- LED
- Megapixels
- 2 MP
- Power Supply
- USB
- Magnification - Objective Lens
- 10X-50X, 200X
- Head Type
- Digital
Description
The Q-Scope line of digital microscopes is designed for professionals. They offer the best solutions for a broad range of applications like industrial quality-control, medical & life sciences, forensics, science & education, art restoration & many other fields.
The QS-20200-P is our bestselling model for general use. The 2MP imaging sensor provides a fast real-time high-definition preview, with enough resolution to suit most applications. The zoom range is segmented into 10X-50X lower-level magnification, & a maximum 200X, with a variable working distance. This wide range is perfect for viewing skin, hair, textiles, circuits, & machining defects in manufactured goods.
The integrated polarizing filter adds the unique ability to reduce glare for improved visibility of skin blemishes, metal fatigue, & much more. The filter can be adjusted for intensity, & will prove to be indispensable.
The microscope is shipped with professional imaging software for Windows & Mac computers. UVC compatibility allows the microscope to be used with 3rd-party software, including on some Chrome OS computers (subject to change).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.