This item is Discontinued.

This item is Discontinued.
Q-Scope Basic Table Stand for USB Microscopes (Discontinued)
Mfr #
QS-MSLITE
Zoro #
G804197354
UPC # 840979135422
Country of Origin China
Category Microscope Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS-MSLITE
- Zoro #
- G804197354
- UPC #
- 840979135422
- Country of Origin
- China
Dimensions
- Length
- 14
- Height
- 3
- Width
- 6
Details
- Item
- stand
Description
Q-Scope stands use metal construction for precision and reliability. This is a basic, no-frills stand designed to keep your handheld digital microscope where you want it. The metal pillar and arm provide stability and reliability.
DETAILSQ-scope standQ-scope Metal Positioning StandStable height adjustable stand, ergonomic stable designApplicationsAllSTANDFeaturesHeight adjustable, portable, ergonomic designCompatibilityAll Q-scope models
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.