Reflector EQ Telescope w/Equatorial Mount, 114mm Aperture, 900mm Focal Length, Stainless Steel Tripod
- Mfr # TLS-PEQ-114900
- Zoro # G516377693
Specifications
Product Information
- MFR #
- TLS-PEQ-114900
- Zoro #
- G516377693
- UPC #
- -
- Country of Origin
- China
Description
Reflector EQ Telescope with Equatorial Mount, 114mm Aperture, 900mm Focal Length, Stainless Steel Tripod and Red Dot Finder. Designed for beginners or adventurers, the AmScope telescope line with equatorial mounts has the perfect solution for all astronomy enthusiasts. Since equatorial telescope mounts have been accurately polar aligned with the polar axis of the Earth, you can follow a particular object in the night sky for an extended time allowing for hours of entertainment. Specifications: Mount: Equatorial GEM Aperture: 114mm Focal Length: 900mm Eyepieces: 26mm, 9mm, 6.3mm Eyepiece Diameter:25" Barlow Lens Magnification: 2X Minimum Magnification: 35X Maximum Magnification: 286X Tripod: Stainless Steel Full Height Product Weight: 22 lbs Whats included? OTA 114900 Optical Tube Assembly Mount German Equatorial Mount Eyepiece 1.25 MA 26mm 1.25 MA 9mm 1.25 MA 6.3mm Barlow Lens 2x Barlow lens ViewFinder Red dot Viewfinder Tripod Stainless Steel Full height Tripod Diagonal Erect Image diagonal Other accessories Accessory tray Counterweight shaft Counterweight QTY 2 Slow-motion control cables Manual
- Suitable for ages 12+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.