SE306 Compact Multi-Lens Binocular Stereo Microscope 20X-80X w/Angled Head, Metal Pillar Stand, Top &
- Mfr # SE306R-PZ-E
- Zoro # G516362347
Specifications
Product Information
- MFR #
- SE306R-PZ-E
- Zoro #
- G516362347
- UPC #
- -
- Country of Origin
- China
Description
SE306 Series Compact Multi-Lens Binocular Stereo Microscope 20X-80X Magnification with Angled Head, Metal Pillar Stand, Top & Bottom Halogen Lighting, 1MP Digital Eyepiece Camera. This forward binocular pillar-stand stereo microscope comes with a 640x480 pixel USB digital camera. It has three magnification power settings, 20X-40X-80X, and a versatile illumination system that provides both incident top lighting and transmitted bottom illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the observation of slides. This microscope offers high resolution and good depth within a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation and rubber eyeguards provide further comfort.The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth..This stereo microscope is a great instrument for many applications. It can be used in geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and stone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal tool for watchmaker, jeweler, engraver, dies-maker, philatelist, coin collector, students, and etc. It comes with first-class quality and affordable price.Features: An affordable great stereo microscope with digital image system! 45 degree inclined binocular head with locked-in eyepieces Three magnification levels: 20x-40x-80x Sharp stereo erect images over a wide field view High quality original true color Ocular-tube with adjustable diopter Accurate alignm
- Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.