SM-1 Industrial Inspection Zoom Trinocular Stereo Microscope 3.5X-180X w/30W LED Fiber Optic Single
- Mfr # SM-1TNZZ-30WS-10M
- Zoro # G316349043
Specifications
Details
- MFR #
- SM-1TNZZ-30WS-10M
- Zoro #
- G316349043
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Industrial Inspection Zoom Trinocular Stereo Microscope 3.5X-180X Magnification with 30W LED Fiber Optic Single Gooseneck Light and 10MP USB 2.0 C-mount Camera on Pillar Stand with Small Base. This is a trinocular stereo zoom microscope with a compact stand with 12" pillar. The stand's base has an extended, beveled front edge for comfortable hand placement. The microscope incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes with SUPER widefield optics and basic table stand. This microscope offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images with a 4" 100mm native working distance. Its 45 degree inclined ocular tubes ensure an easy observation and rubber eyeguards provide further comfort. Its trinocular port enables you to add photo or video capability. The stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X and 20X eyepieces are included, as well as 0.5X and 2X Barlow lenses to provide an expanded magnification range from 3.5X-180X, with high-eyepoint optics to accommodate glasses or goggles. This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, and anyone in semiconductor or electronic industry. Monitor and capture photos and videos with the included 10.0MP USB2.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. A 0.5X reduc
- 3.5X-180X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 10X and 20X eyepieces, and 0.5X and 2X Barlow lenses.
- Continuous zoom magnification
- Super widefield optics offer crystal clear images with a large field-of-view
- Sturdy pillar stand with a small footprint and extended, beveled front edge
- Trinocular port for adding photo or video capability
- Monitor and capture photos and videos with the included 10MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
- A 30W LED illuminator with a single 22" fiber-optic gooseneck light-guide provides a source of direct lighting from virtually any angle. The cool, energy-efficient light-source with active cooling prevents excessive heat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.