SM-1 Industrial Inspection Zoom Trinocular Stereo Microscope 3.5X-45X w/Multi-Zone 144 LED and 1.3M
- Mfr # SM-1TNX-144A-M
- Zoro # G916349511
Specifications
Details
- MFR #
- SM-1TNX-144A-M
- Zoro #
- G916349511
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Industrial Inspection Zoom Trinocular Stereo Microscope 3.5X-45X Magnification with Multi-Zone 144 LED and 1.3MP USB 2.0 C-mount Camera on Pillar Stand with Small Base. This trinocular stereo microscope comes with a 1.3MP USB2.0 digital camera and a 4 lighting zone LED ring light. It has a trinocular 3.5X-45X stereo zoom microscope body and a contemporary table stand, offering 2-1/2" 65mm super large field of view, 8" 200mm long working distance and 13:1 large zoom magnification range. The variable 144-LED ring light is lighting-direction changeable and lighting-intensity adjustable, providing cool, even and bright LED illumination. It comes with a special design with four individual lighting zones that allow you to turn on/off each portion of the light ring separately to change light directions and get the best illumination for your application. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for gemologists, manufacturing engineers, and anyone in semiconductor and electronics industries. It is also the right microscope for biological laboratory applications that require low heat release. Features:An perfect LED stereo inspection microscope with 1.3MP color digital cameraIntensity- and light- direction variable cool, even and bright 144-LED illumination3.5X-45X super wide zoom magnification power8" 200mm extreme large working distanceSuper high resolution with great flatness and contrast, giving sharp and clear imagesTrinocular head with 45-degree inclined 360 degree swiveling eye tubes30mm SUPER widefield high-eyepoint eyepieces with 20mm field of viewHigh resolution optical system with great flatness and contrastSharp stereo erect images with wide field of viewCrystal clear original true color microscope imagesDual eye tubes with adjustable diopterContemporary table standAccurate alignment ensuring a fatigue-free long hour viewingFull optical glass elementsPrecise ground glass lense
- 3.5X-45X extended zoom magnification using high-quality Greenough stereoscopic objective lenses and a 0.5X Barlow lens.
- Continuous zoom magnification
- Super widefield optics offer crystal clear images with a large field-of-view
- Sturdy pillar stand with a small footprint and extended, beveled front edge
- Trinocular port for adding photo or video capability
- Monitor and capture photos and videos with the included 1.3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
- The 144-LED ring-light uses a power module with four subdivisions to produce either directional light or an encompassing ring of light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.