SM-1 Industrial Inspection Zoom Trinocular Stereo Microscope 3.5X-90X w/Heavy Duty 80 LED Ring Ligh
- Mfr # SM-1TNZ-80M-3M
- Zoro # G716358713
Specifications
Product Information
- MFR #
- SM-1TNZ-80M-3M
- Zoro #
- G716358713
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Industrial Inspection Zoom Trinocular Stereo Microscope 3.5X-90X Magnification with Heavy Duty 80 LED Ring Light and 3MP USB 2.0 C-mount Camera on Pillar Stand with Small Base. This turnkey package of 3.5X-90X trinocular stereo inspection microscope comes with super widefield optics, a heavy-duty 80-LED illuminator and a 3MP digital camera. It offers 2-1/2" 65mm super wide field of view, 8" 200mm long working distance and 26:1 large zoom magnification range. It is a perfect microscopy system for both industrial and biological applications. The intensity-adjustable LED illuminator comes with a solid aluminum ring light and heavy-duty metal control box, providing cool, even and bright illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for gemologists, manufacturing engineers, and anyone in semiconductor and electronic industries. It is also the right microscope for biological laboratory applications that require low heat releaseIt. Features :An perfect stereo microscope with 80-LED aluminum ring light and 3MP digital cameraIntensity-adjustable cool, even and bright LED illumination3.5X-90X super wide zoom magnification powerSuper high resolution with great flatness and contrast, giving sharp and clear imagesTrinocular head with 45° inclined 360° swiveling eye tubes30mm SUPER widefield high-eyepoint eyepieces with 20 mm field of viewHigh resolution optical system with great flatness and contrastSharp stereo erect images with wide field of viewCrystal clear original true color microscope imagesDual eye tubes with adjustable diopterLarge working distanceContemporary table standAccurate alignment ensuring a fatigue-free long hour viewingFull optical glass elementsPrecise ground glass lensesFull metal chrome-plated mechanical componentsAdjustable interpupillary distanceRubber eye-guards includedManufactured Under ISO 9001 Quality Control StandardExcellent Specifications :Head: 360 de
- 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
- Continuous zoom magnification
- Super widefield optics offer crystal clear images with a large field-of-view
- Sturdy pillar stand with a small footprint and extended, beveled front edge
- Trinocular port for adding photo or video capability
- Monitor and capture photos and videos with the included 3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
- The powerful 80-LED ring-light produces an encompassing field of bright light with reduced shadows for use with any application. It uses a heavy-duty controller for precise control over brightness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.