SM-1 Inspection and Dissecting Zoom Binocular Stereo Microscope 7X-135X w/80 LED Compact Ring Light
- Mfr # SM-1BSYY-80S
- Zoro # G316349647
Specifications
Product Information
- MFR #
- SM-1BSYY-80S
- Zoro #
- G316349647
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Inspection and Dissecting Zoom Binocular Stereo Microscope 7X-135X Magnification with 80 LED Compact Ring Light on Compact Pillar Stand. This is a binocular stereo zoom microscope with a compact stand with 12" pillar. The stand's base has a small footprint to take up minimal space. The microscope incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes with SUPER widefield optics and basic table stand. This microscope offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images with a 4" 100mm native working distance. Its 45 degree inclined ocular tubes ensure an easy observation and rubber eyeguards provide further comfort. The stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X and 15X eyepieces are included, as well as a 2X Barlow lens to provide an expanded magnification range from 7X-135X, with high-eyepoint optics to accommodate glasses or goggles. This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, and anyone in semiconductor or electronic industry. This package includes an 80-LED ring-light for bright and cool illumination. This lightweight illuminator mounts to the microscopes objective housing, and projects an encompassing field of light over objects, eliminating most shadows. Whether used as the sole light-source or in combination with additional illuminators, the ring-light produces a crucial light pattern for virtually any application. Energy-efficient and producing low heat, this ring-light can be used with biological specimens as well as industrial. Specifications
- 7X-135X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 10X and 15X eyepieces, and a 2X Barlow lens.
- Continuous zoom magnification
- Super widefield optics offer crystal clear images with a large field-of-view
- Sturdy pillar stand with a small footprint
- The 80-LED ring-light produces an encompassing field of bright light with reduced shadows for use with any application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.