SM-1 Soldering Zoom Binocular Stereo Microscope 3.5X-225X on Pillar Stand w/LED Gooseneck Lights
- Mfr # SM-1BSW2-L6W
- Zoro # G416351861
Specifications
Details
- MFR #
- SM-1BSW2-L6W
- Zoro #
- G416351861
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Soldering Zoom Binocular Stereo Microscope 3.5X-225X Magnification on Pillar Stand with LED Gooseneck Lights. This brinocular stereo microscope comes with super widefield optical system and a 6 Watt dual gooseneck LED illuminator. It offers 3.5X-225X zoom magnification power, super large field of view and cool light illumination. The dual gooseneck LED lights can be bent into various positions. The light source is a 85-265VAC/50-60Hz wide band voltage unit. The lamps are 3 Watt each 6 Watt in total with fully adjustable intensity. This is an ideal microscopy package for industrial inspection. It is perfect for manufacturing engineers, lab technicians, circuit board inspectors, and anyone in electronic and semiconductor industries. Features: An excellent stereo inspection microscope with intensity-adjustable dual gooseneck LED lights 3.5X-225X super wide zoom magnification power Powerful 6 Watt Variable Intensity LED Illuminator Great for Precision Lighting High resolution with great flatness and contrast, giving sharp and clear images Binocular head with 45 degree inclined 360 degree swiveling eye tubes 30mm super widefield high-eyepoint eyepieces with a 20mm field of view Sharp stereo erect images with a wide field of view Crystal clear original true color microscope images Dual eye tubes with adjustable diopters Large working distance Sturdy metal table pillar stand Accurate alignment reduces eye strain for longer periods of viewing Full optical glass elements Precise ground glass lenses Full metal chrome-plated mechanical components Adjustable interpupillary distance Rubber eye-guards included Manufactured under ISO 9001 quality control standard for microscope Specifications: Head: 360 degree rotatable 45 degree inclined binocular Eyepieces: 30mm super widefield high-eyepoint WH10X/20MM and WH25X/9MM Barlow Lens: 0.5X and 2.0X Objective Zoom Range: 0.35X-9.0X, using the Barlow lenses Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 8" 200mm Illumination: 6 Watt dual gooseneck lights Power Input: 110-240V, 50-60HZ, automatic switching Stand: 10" x 7/8" x 10.75" 254 x 200 x 275mm Round Plate: 3-3/4" 95mm in diameter Accessories: Paired eye-caps Packing List: One Binocular Stereo Zoom Head One Pair of Super Widefield 10X Eyepieces One Pair of Super Widefield 25X Eyepieces One 0.5X Barlow Lens One 2.0X Barlow Lens One 6 Watt Dual Gooseneck LED Illuminator One Pillar Table Stand On
- 3.5X-225X zoom magnification power with crisp sharp images
- Super widefield high-eyepoint optics
- 2-1/2" (65mm) super widefield of view and 8" (200mm) working distance
- Sturdy all-metal pillar stand
- Powerful 6 Watt dual gooseneck LED lights with fully adjustable intensity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.