SM-1 Zoom Binocular Stereo Microscope 7X-90X w/30W LED Fiber Optic Ring Light and 8MP USB 2.0 C-mou
- Mfr # SM-1BY-30WR-8M
- Zoro # G316348824
Specifications
Details
- MFR #
- SM-1BY-30WR-8M
- Zoro #
- G316348824
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Zoom Binocular Stereo Microscope 7X-90X Magnification with 30W LED Fiber Optic Ring Light and 8MP USB 2.0 C-mount Camera on Pillar-stand with Large Base. This is a binocular stereo zoom microscope with a pillar-stand with extra-large base. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this scope exceeds all expectations. It comes with SUPER widefield optics and super large stand. This microscope offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images with a 4" 100mm native working distance. Its 45 degree inclined ocular tubes ensure an easy observation and rubber eyeguards provide further comfort. The stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. A 2X Barlow lens is included, which can be mounted to the objective housing to double the magnification range to 14X-90X. This will also result in decreased working distance. The combined magnification ranges provide 7X-90X. This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, and anyone in semiconductor or electronic industry. Monitor and capture photos and videos with the included 8MP USB2.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. A 0.5X reduction lens is included for use with 2
- 7X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses and a 2X Barlow lens.
- Continuous zoom magnification
- Super widefield optics offer crystal clear images with a large field-of-view
- Sturdy pillar stand with super large base plate
- Monitor and capture photos and videos with the included 8MP USB 2.0 camera. Professional microscopy software for Windows and Mac provide tools for image processing, measuring, and more.
- A 30W LED illuminator with 35" heavy-duty fiber-optic ring-light provides the smoothest overhead lighting possible. The cool, energy-efficient light-source with active cooling prevents excessive heat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.