SM-1 Zoom Trinocular Stereo Microscope 3.5X-45X on Table Pillar Stand w/Mechanical Stage
- Mfr # SM-1TSX-GT-V203
- Zoro # G216351436
Specifications
Details
- MFR #
- SM-1TSX-GT-V203
- Zoro #
- G216351436
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Zoom Trinocular Stereo Microscope 3.5X-45X Magnification on Table Pillar Stand with Mechanical Stage. The SMZK-1TSX stereo microscope is an ideal microscope for industrial inspection or biological analysis, with its 3.5X-45X zoom range when used with the included 0.5X barlow lens. On top of the increased field-of-view, the 0.5X barlow lens increases the working distance, which is useful when manipulating the subject, such as soldering. The tabletop-stand design allows for a simplified workspace, while allowing for various lighting arrangements. The 14" pillar offers plenty of clearance, especially when using optional accessory lenses and ring-lights. The reversible black/white stage plate provides varied background-contrast. The trinocular photo port adds the benefit of top-mounting a camera for documentation or live video feeds. The axial mounting provides a more-secure support for camera attachments. The 2-axis mechanical stage allows for easy, smooth subject-movement. The glass window allows for transmitted lighting with additional illumination. Features: 3.5X-45X super wide zoom magnification power High resolution with great flatness and contrast, giving sharp and clear images Trinocular head with 45 degree inclined 360 degree swiveling eye tubes 30mm super widefield high-eyepoint eyepieces with a 20mm field of view Sharp stereo erect images with a wide field of view Crystal clear original true color microscope images Dual eye tubes with adjustable diopters Large working distance Contemporary table stand Includes a 2-axis mechanical stage Accurate alignment reduces eye strain for longer periods of viewing Full optical glass elements Precise ground glass lenses Adjustable interpupillary distance Rubber eye-guards included Manufactured under ISO 9001 quality control standard for microscope Specifications: Head: 360 degree rotatable 45 degree inclined trinocular Ocular Port Diameter: 30mm Eyepieces: WF10X/20 10X super-widefield, high-eyepoint with 20mm field-number Zoom Range: 0.7X-4.5X Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance with Barlow: 8" 200mm Stand: 10" x 7-7/8" x 7/8" Round Plate: 3-3/4" 95mm in diameter Accessories: Paired eye-caps Stage X-Y Travel Distances: 3" x 2-3/16" 75 x 56mm Table Stage Dimension L x W x H: 7" x 6" x 1" 180 x 155 x 27 Glass Size: 4-9/16" x 3-3/4" 116 x 96mm Packing List: One Trinocular Stereo Zoom Head One Pair of SUPER Widefi
- 3.5X-45X zoom magnification power with crisp sharp images
- Super widefield high-eyepoint optics
- 8" (200mm) working distance
- The trinocular port uses the third port for camera capabilities, giving you the remaining two ports to view your specimen
- Includes 2-axis mechanical stage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.