SM-1 Zoom Trinocular Stereo Microscope 7X-135X w/80 LED Direction Variable Ring Light and 5MP HDMI
- Mfr # SM-1TRYY-80AM-HD25
- Zoro # G316349753
Specifications
Product Information
- MFR #
- SM-1TRYY-80AM-HD25
- Zoro #
- G316349753
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Zoom Trinocular Stereo Microscope 7X-135X Magnification with 80 LED Direction Variable Ring Light and 5MP HDMI CMOS C-Mount Camera on Track Stand. This is a binocular stereo zoom microscope with a precision track-stand. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes with SUPER widefield optics and offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images with a 4" 100mm native working distance. Its 45 degree inclined ocular tubes ensure an easy observation and rubber eyeguards provide further comfort. Its trinocular port enables you to add photo or video capability. The stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X and 15X eyepieces are included, as well as a 2X Barlow lens to provide an expanded magnification range from 7X-135X, with high-eyepoint optics to accommodate glasses or goggles. This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, and anyone in semiconductor or electronic industry. This microscope comes with an HDMI-capable digital camera, delivering 1080p video up to 60fps, and 5MP still images. The highly-sensitive digital sensor makes this camera ideal for low-light applications, including dark-field and fluorescence. Able to be used as a standalone recording device using Secure Digital memory, or as a WiFi camera on a networked computer, this is an extremely flexible imaging solution. Connected to an HDMI monitor or TV, 1080p live video can be viewed at a super-smooth 60fps. The included USB mouse allows you to make adjustments in the internal s
- 7X-135X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 10X and 15X eyepieces, and a 2X Barlow lens.
- Continuous zoom magnification
- Super widefield optics offer crystal clear images with a large field-of-view
- Sturdy precision track-stand with long focus range
- Trinocular port for adding photo or video capability
- Includes a 1080p/5MP multi-function camera with built-in recording that can stream live video over HDMI and connect to a computer using wi-fi
- The flexible 80-LED ring-light uses a multi-zone controller to project either directional or fully-encompassing light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.