SM-1 Zoom Trinocular Stereo Microscope 7X-45X w/Dual LED, 1080P 5MP HDMI Auto-focus Camera on Track
- Mfr # SM-1T-RL-AF25
- Zoro # G316356096
Specifications
Product Information
- MFR #
- SM-1T-RL-AF25
- Zoro #
- G316356096
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Zoom Trinocular Stereo Microscope 7X-45X Magnification with Dual LED, 1080P 5MP HDMI Auto-focus Camera on Track Stand. This high-quality trinocular stereo zoom microscope is equipped with SUPER widefield optics, and includes a precision track-stand with versatile a dual LED illumination system. This microscope has been designed for use in organic or temperature-sensitive applications like dissecting live tissues or observing live organisms. Our low-temperature LED system allows you to use both incident illumination, which shines light down onto a 3-dimensional specimen, and reflecting-plate bottom illumination, which shines light up through a transparent sample. Because the top and bottom LED lights are controlled by separate dimmers, you are able to customize lighting for the optimal level of illumination, whatever the situation. The stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. This microscope is especially useful for applications that require cool illumination. It is perfect for the examination of organic matter, such as insects, plants, or virtually any 3-dimensional, temperature-sensitive object. It is ideal for those who work in biology, forestry, archaeology, and agriculture. With its high resolution, good depth, and broad field of view, this microscope can be used for both educational and professional purposes in research labs, hospitals, schools, and veterinary offices. This microscope comes with a cutting-edge auto-focus camera designed specifically for microscopy. It offers 1080p live-viewing over HDMI, and can record 5MP photos and video directly to Secure Digital media. The internal software provides control over exposure and color, and tools for measurements and comparisons. The addition of auto-focus limits the need to make focus-adjustments when using the camera as the primary means of observation. Connected to an HDMI monitor or TV, 1080p live video can be viewed at a super-smooth 60fps. The included USB mouse allows you to control the camera through its easy-to-use interface. As an alternative solution, connect to the camera over WiFi for remote software control, with 25fps streaming. The included Windows software offers image-development
- 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
- Super widefield optical system offering crystal clear images
- Both top and bottom LED illumination
- Heavy-duty, sturdy track-stand with metal framework
- Trinocular port for adding photo or video capability
- Includes an auto-focus 1080p/5MP multi-function camera with built-in recording that can stream live video over HDMI and connect to a computer using wi-fi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.