SM-1 Zoom Trinocular Stereo Microscope 7X-45X w/Dual LED, 10MP USB 3.0 C-mount Camera on Track Stand

  • Mfr # SM-1T-RL-10M3
  • Zoro # G316355259
product price: 
$
1,244.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM-1T-RL-10M3
Zoro #
G316355259
UPC #
-
Country of Origin
China

Description

SM-1 Series Zoom Trinocular Stereo Microscope 7X-45X Magnification with Dual LED, 10MP USB 3.0 C-mount Camera on Track Stand. This high-quality trinocular stereo zoom microscope is equipped with SUPER widefield optics, and includes a precision track-stand with versatile a dual LED illumination system. This microscope has been designed for use in organic or temperature-sensitive applications like dissecting live tissues or observing live organisms. Our low-temperature LED system allows you to use both incident illumination, which shines light down onto a 3-dimensional specimen, and reflecting-plate bottom illumination, which shines light up through a transparent sample. Because the top and bottom LED lights are controlled by separate dimmers, you are able to customize lighting for the optimal level of illumination, whatever the situation. The stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. This microscope is especially useful for applications that require cool illumination. It is perfect for the examination of organic matter, such as insects, plants, or virtually any 3-dimensional, temperature-sensitive object. It is ideal for those who work in biology, forestry, archaeology, and agriculture. With its high resolution, good depth, and broad field of view, this microscope can be used for both educational and professional purposes in research labs, hospitals, schools, and veterinary offices. Monitor and capture photos and videos with the included 10.0MP USB3.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. The USB 3.0 connection provides greater bandwidth for faster frame-rates. A 0.5X reduction lens is included for use with 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture and photo-editing functions including color correction, time-lapse capture, image stitching, and a full complement of measuring tools. A lite version of our softwar


  • 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
  • Super widefield optical system offering crystal clear images
  • Both top and bottom LED illumination
  • Heavy-duty, sturdy track-stand with metal framework
  • Trinocular port for adding photo or video capability
  • Monitor and capture photos and videos with the included 10MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.