SM-1 Zoom Trinocular Stereo Microscope 7X-45X w/LED Light, 1.3MP USB 2.0 C-mount Camera on Pillar St
- Mfr # SM-1T-PL-M
- Zoro # G416355395
Specifications
Product Information
- MFR #
- SM-1T-PL-M
- Zoro #
- G416355395
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Zoom Trinocular Stereo Microscope 7X-45X Magnification with LED Light, 1.3MP USB 2.0 C-mount Camera on Pillar Stand. This is a top of the line stereo zoom microscopy system that comes with SUPER widefield optics, a versatile dual LED illumination system and a 1.3MP digital camera. This microscope has been designed for use in organic or temperature-sensitive applications - like, dissecting live tissues or observing live organisms. Our low-temperature LED system allows you to use both incident illumination, which shines light down onto a 3-dimensional specimen, and reflecting-plate bottom illumination, which shines light up through a transparent sample. Because the top and bottom LED lights are controlled by separate dimmers, you are able to customize lighting for the optimal level of illumination, whatever the situation. The optics of this microscope features high resolution, good depth, broad field of view, and offer 7X-45X zoom magnification power, which produces sharp, crystal-clear stereo images, while providing a generous working distance. The 360 degree swiveling, trinocular head is attached at a 45 degree angle, which ensures easy and comfortable observation. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is perfect for the examination of organic matter, such as insects, plants, or virtually any 3D, temperature-sensitive object. It is an ideal instrument for those who work in biology, forestry, archaeology, and agriculture, used for both educational and professional purposes in research labs, hospitals, schools, and veterinary offices.This microscope provides all the excellent features of a high quality laboratory instrument at an affordable price. Features:A great microscopy system for temperature-sensitive applicationsContemporary LED incident top cool lighting and LED reflecting-plate bottom illuminationBrightness-adjustable with separate dimmer controls7X-45X large zoom range continuous magnification45 d
- 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
- Super widefield optical system offering crystal clear images
- Both top and bottom LED illumination
- Heavy-duty sturdy pillar stand with metal framework
- Trinocular port for adding photo or video capability
- Monitor and capture photos and videos with the included 1.3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.